Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 10 In, 240V

  • Mfr # V2E25K1M72100

  • Zoro # G8486335


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Corrosion Resistant, High Performance
Blade Dia.
10 in
Fan Voltage
240V AC
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2E25K1M72100
Zoro #
G8486335
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Dia.
10 in
Dimension D (In.)
7 13/16 in
Max. Depth (In.)
10 15/16 in
Dimension E (In.)
2 13/16 in
Width (In.)
14 3/4 in
Dimension C (In.)
10 7/16 in
Height (In.)
14 3/4 in
Dimension A (In.)
13 3/16 in
Dimension B (In.)
14 13/16 in
Overall Width
14 5/8 in
Overall Height
14 5/8 in
For Cut-Out Height
10 1/2 in
For Minimum Wall Thickness
3/4 in
For Cut-Out Width
10 1/2 in
Overall Depth
8 in
Profile Height Family
High
Manufacturer Warranty Length
3 yr
Blade Diameter
10 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Corrosion Resistant, High Performance
Fan Voltage
240V AC
Number of Blades
6
Frame Material
Fiberglass
Exhaust/Supply Fan Motor HP
1/4 hp
CFM @ 0.000-In. SP
1,250 cfm
CFM @ 0.125-In. SP
1,170 cfm
Full Load Amps
1.0
Propeller Material
Polypropylene
Wire Guard Finish
Black Powder Coated
Full Load Watts
180 W
Phase
1
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Permanently Lubricated Sealed Ball
Motor Enclosure
Totally Enclosed Air Over
Intake Guard Material
Steel
Motor Type
Permanent Split Capacitor
Thermal Protection
Yes
Mounting Position
Wall
CFM @ 0.050-In. SP
1,190
Motor Insulation
Class F
Hz
60
Speed Controller
1DGZ5
Motor RPM
3,425 RPM
Drive Package Included
No
Item
Exhaust Fan
Sq. Opening Required (In.)
10 1/2 in
Guard Material
Steel
Standards
Motor UL Recognized Component
Voltage
240
Includes
Intake Guard
Drive Type
Direct Drive
Speed Controllable
Yes
Exhaust Airflow @ 0.100 in SP
1,160 cfm
Guard Type
Intake
Maximum Airflow
1,170 cfm
Motor Speed
3,390 RPM
Nameplate Voltage
240V AC
Vent Design
Ductless
Exhaust Airflow @ 0.125 in SP
1,210 cfm
Guard Finish
Powder Coated
Housing Material
Aluminum
Frequency
60 Hz
Maximum Ambient Operating Temperature
104 Degrees F
Number of Speeds
Variable
Method of Construction
Cast
Fan Style
Panel
Motor Horsepower
1/4 hp
Includes Dehumidistat
No
Supply Airflow @ 0.000 in SP
1,220 cfm
Electrical Connection
Hardwired
Wattage
230 W
Exhaust Airflow @ 0.000 in SP
1,210 cfm
Mounting Orientation
Horizontal, Vertical
Blade Material
Polypropylene
Includes Motor
Yes
Full Load Current
1 A
Ventilation Type
Exhaust
Assembled
Assembled

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 10 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 1,210 cfm, For Cut-Out Height 10 1/2 in, For Cut-Out Width 10 1/2 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 1,170 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.