Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 18 In, 120V

  • Mfr # V4E45K2M71100

  • Zoro # G8486396


product price: $832.19
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Type
Corrosion Resistant, Medium Performance
Blade Dia.
18 in
Fan Voltage
120V AC
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4E45K2M71100
Zoro #
G8486396
UPC #
-
Country of Origin
Netherlands

Dimensions

Blade Dia.
18 in
Width (In.)
23 3/8 in
Dimension D (In.)
7 9/16 in
Height (In.)
23 3/8 in
Dimension C (In.)
19 5/16 in
Dimension A (In.)
21 7/16 in
Dimension E (In.)
3 5/16 in
Dimension B (In.)
23 3/8 in
Max. Depth (In.)
10 15/16 in
Overall Width
23 3/8 in
Overall Height
23 3/8 in
For Minimum Wall Thickness
3/4 in
For Cut-Out Height
19 1/2 in
Manufacturer Warranty Length
3 yr
Overall Depth
10 15/16 in
For Cut-Out Width
19 7/16 in
Blade Diameter
18 in
Profile Height Family
High

Details

Exhaust/Supply Fan Item
Exhaust Fan
Type
Corrosion Resistant, Medium Performance
Fan Voltage
120V AC
Number of Blades
6
Frame Material
Fiberglass
Exhaust/Supply Fan Motor HP
1/4 hp
CFM @ 0.000-In. SP
3,750 cfm
CFM @ 0.125-In. SP
3,500 cfm
Hz
60
Full Load Amps
3.3
Motor Insulation
Class F
Motor Type
Permanent Split Capacitor
Item
Exhaust Fan
Drive Package Included
No
Speed Controller
1DGZ5
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Permanently Lubricated Sealed Ball
Motor RPM
1,520 RPM
Propeller Material
Polypropylene
Sq. Opening Required (In.)
19 7/16 in
Phase
1
Thermal Protection
Yes
Mounting Position
Wall
Full Load Watts
350 W
Wire Guard Finish
Black Powder Coated
CFM @ 0.050-In. SP
3,625
Intake Guard Material
Steel
Motor Enclosure
Totally Enclosed Air Over
Guard Material
Steel
Standards
AMCA, CSA Certified Motor, UL and cUL Listed
Includes
Intake Guard
Voltage
120
Full Load Current
3.3 A
Method of Construction
Cast
Supply Airflow @ 0.000 in SP
3,720 cfm
Includes Motor
Yes
Maximum Ambient Operating Temperature
104 Degrees F
Vent Design
Ductless
Speed Controllable
Yes
Assembled
Assembled
Exhaust Airflow @ 0.125 in SP
3,450 cfm
Includes Dehumidistat
No
Wattage
300 W
Number of Speeds
Variable
Fan Style
Panel
Guard Type
Intake
Motor Horsepower
1/4 hp
Exhaust Airflow @ 0.000 in SP
3,740 cfm
Maximum Airflow
3,750 cfm
Electrical Connection
Hardwired
Housing Material
Aluminum
Blade Material
Polypropylene
Drive Type
Direct Drive
Exhaust Airflow @ 0.100 in SP
3,500 cfm
Ventilation Type
Exhaust
Motor Speed
1,655 RPM
Frequency
60 Hz
Nameplate Voltage
120V AC
Mounting Orientation
Horizontal, Vertical
Guard Finish
Powder Coated

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 3,740 cfm, For Cut-Out Height 19 1/2 in, For Cut-Out Width 19 7/16 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 3,750 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.