Shop MURDOCK

Bi-Level Drinking Fountain, 19 3/8 in H

  • Mfr # A172108F-UG
  • Zoro # G200720095

product price: 
$
1,211.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Drain Connection
1 1/4 in
Dispenser Design
Wall
Vandal Resistant
Not Vandal Resistant
Full Load Amps
4.4 A
Depth
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A172108F-UG
Zoro #
G200720095
UPC #
883232140078
Country of Origin
Mexico

Dimensions

Depth
18 1/2 in
Width
37 1/8 in
Manufacturers Warranty Length
1 yr
Overall Depth
18 1/2 in
Mounting Hole Diameter
1/4 in, 3/8 in
Drain Outside Diameter
1 1/4 in
Inlet Tube Outside Diameter
3/8 in
Manufacturer Warranty Length
1 yr Parts, 5 yr Refrigeration System
Overall Width
37 1/8 in
Overall Height
19 3/8 in
Basin Width
18 1/2 in
Fits Chest Size
Auto-Stop (Servicing Strainer Shuts Off Water Supply), Maintenance Advantage(R) - Easy Maintenance Design, Universal Bi-Level can be Installed Left High or Right High

Details

Drain Connection
1 1/4 in
Dispenser Design
Wall
Vandal Resistant
Not Vandal Resistant
Full Load Amps
4.4 A
Color
Gray
Cold Water Capacity
8 gph
Number of Levels
2
Refrigerated / Non-Refrigerated
Refrigerated
Dispensing Temp.
Cold, Room Temperature
Item
Bi-Level Drinking Fountain
Refrigerant
R134A
Compliance
ARI 1010, CE Listed(Compressor Only), cUL Listed, Federal Public Law 111-380, Green Certified, NSF/ANSI 61
Inlet
3/8 in OD
Dispenser Operation
Front Push Button
ADA Compliant
ADA Compliant
Voltage
115 V AC
Indoor / Outdoor
Indoor
Product Weight
137 lb
Number of Mounting Holes
9
Temperature Adjustment
Adjustable
Operating Voltage
115V AC
Housing Material
Stainless Steel
Includes
(100) Mesh Inlet Strainer, Individual Hanging Brackets
Antimicrobial
Antimicrobial
Power Consumption
335 W
Fountain Actuation
Front Push Button
Refrigeration
Refrigerated
Environment
Indoor
Maximum Cold Water Temperature
50 Degrees F
Maximum Flow Rate
0.3 gpm
Standards
ANSI/ASHRAE 18, CE, cUPC, Federal Law 111 380 (Lead-Free), IAPMO Tested to NSF/ANSI 61 Section 9, UL Listed (US and Canada)
Minimum Supply Line Pressure
20 psig
Minimum Constant Stream Pressure
20 psig
Full Load Current
4.1 A
Features
Auto-Stop (Servicing Strainer Shuts Off Water Supply), Maintenance Advantage(R) - Easy Maintenance Design, Universal Bi-Level can be Installed Left High or Right High
Housing Finish
Powder Coated
Housing Color
Gray
Includes Water Filter
Water Filter Not Included
Includes Pet Bowl
Pet Bowl Not Included
Refrigerant Type
R134A
Maximum Constant Stream Pressure
105 psig
Basin Material
Stainless Steel
Number of Bubblers
1
Station Type
Bi-Level Fountain
Cooling Capacity
8 gph @ 50 Degrees F
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Compatible Filter Manufacturer Part Number
7012-313-000
Filter Location
Bottom Panel Access
Insert Weight
137 lb

Description

Bi-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Powder Coated, Overall Height 19 3/8 in, Overall Depth 18 1/2 in, Overall Width 37 1/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.