Bi-Level Drinking Fountain, 19 3/8 in H

  • Mfr # A172408S-UG-VR
  • Zoro # G000720073
product price: 
$
1,664.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Compliance
ARI 1010, CE Listed(Compressor Only), cUL Listed, Federal Public Law 111-380, Green Certified, NSF/ANSI 61
Refrigerated / Non-Refrigerated
Refrigerated
Color
Gray
Dispensing Temp.
Cold, Room Temperature
Dispenser Operation
Front Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A172408S-UG-VR
Zoro #
G000720073
UPC #
883232140320
Country of Origin
Mexico

Dimensions

Depth
18 1/2 in
Width
37 1/8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr Parts, 5 yr Refrigeration System
Mounting Hole Diameter
1/4 in, 3/8 in
Inlet Tube Outside Diameter
3/8 in
Overall Depth
18 1/2 in
Overall Width
37 1/8 in
Drain Outside Diameter
1 1/4 in
Basin Width
18 1/2 in
Overall Height
19 3/8 in
Fits Chest Size
Auto-Stop (Servicing Strainer Shuts Off Water Supply), Maintenance Advantage(R) - Easy Maintenance Design, Universal Bi-Level can be Installed Left High or Right High

Details

Compliance
ARI 1010, CE Listed(Compressor Only), cUL Listed, Federal Public Law 111-380, Green Certified, NSF/ANSI 61
Refrigerated / Non-Refrigerated
Refrigerated
Color
Gray
Dispensing Temp.
Cold, Room Temperature
Dispenser Operation
Front Push Button
Drain Connection
1 1/4 in
Voltage
115 V AC
Cold Water Capacity
8 gph
ADA Compliant
ADA Compliant
Dispenser Design
Wall
Refrigerant
R134A
Indoor / Outdoor
Indoor/Outdoor
Full Load Amps
4.4 A
Number of Levels
2
Vandal Resistant
Vandal Resistant
Item
Bi-Level Drinking Fountain
Inlet
3/8 in OD
Standards
ANSI/ASHRAE 18, CE, cUPC, Federal Law 111 380 (Lead-Free), IAPMO Tested to NSF/ANSI 61 Section 9, UL Listed (US and Canada)
Includes Pet Bowl
Pet Bowl Not Included
Environment
Indoor, Outdoor
Housing Material
Stainless Steel
Features
Auto-Stop (Servicing Strainer Shuts Off Water Supply), Maintenance Advantage(R) - Easy Maintenance Design, Universal Bi-Level can be Installed Left High or Right High
Antimicrobial
Not Antimicrobial
Power Consumption
335 W
Station Type
Bi-Level Fountain
Number of Bubblers
1
Includes
(100) Mesh Inlet Strainer, Individual Hanging Brackets
Minimum Constant Stream Pressure
20 psig
Bubbler Material
Stainless Steel
Housing Color
Gray
Full Load Current
4.1 A
Operating Voltage
115V AC
Bubbler Finish
Chrome-Plated
Power Source
Electric Corded
Temperature Adjustment
Adjustable
Cooling Capacity
8 gph @ 50 Degrees F
Basin Material
Stainless Steel
Includes Water Filter
Water Filter Not Included
Fountain Actuation
Front Push Button
Vandal Resistant Features
Vandal Resistant Button
Number of Mounting Holes
9
Maximum Cold Water Temperature
50 Degrees F
Refrigerant Type
R134A
Housing Finish
Satin
Minimum Supply Line Pressure
20 psig
Refrigeration
Refrigerated
Product Weight
140 lb
Maximum Constant Stream Pressure
105 psig
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Chiller Compatible
Chiller Compatible
Filter Location
Bottom Panel Access
Compatible Filter Manufacturer Part Number
7012-313-000
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded
Insert Weight
140 lb

Description

Bi-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Satin, Overall Height 19 3/8 in, Overall Depth 18 1/2 in, Overall Width 37 1/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews