Shop MURDOCK

Single Drnkng Ftn, D 18 1/2in, W 18 1/2in

  • Mfr # A171408S-UG-VR
  • Zoro # G600720053

product price: 
$
1,139.99
/ea
Free Shipping & Returns

Key Features

Dispenser Design
Wall
Voltage
115 V AC
Number of Levels
1
ADA Compliant
ADA Compliant
Refrigerated / Non-Refrigerated
Refrigerated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A171408S-UG-VR
Zoro #
G600720053
UPC #
883232139959
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Depth
18 1/2 in
Width
18 1/2 in
Manufacturer Warranty Length
1 yr Parts, 5 yr Refrigeration System
Mounting Hole Diameter
1/4 in, 3/8 in
Overall Width
18 1/2 in
Overall Depth
18 1/2 in
Drain Outside Diameter
1 1/4 in
Inlet Tube Outside Diameter
3/8 in
Fits Chest Size
Anti-Rotation, Auto-Stop, Lead-Free, Non-Squirt Bubbler

Details

Dispenser Design
Wall
Voltage
115 V AC
Number of Levels
1
ADA Compliant
ADA Compliant
Refrigerated / Non-Refrigerated
Refrigerated
Cold Water Capacity
8 gph
Dispenser Operation
Front Push Button
Refrigerant
R134A
Compliance
ARI 1010, CE Listed(Compressor Only), cUL Listed, Federal Public Law 111-380, Green Certified, NSF/ANSI 61
Full Load Amps
4.4 A
Dispensing Temp.
Cold, Room Temperature
Vandal Resistant
Not Vandal Resistant
Color
Silver
Indoor / Outdoor
Indoor
Drain Connection
1 1/4 in
Inlet
3/8 in OD
Item
Single Drinking Fountain
Bi-Level Field Adjustable
Not Bi-Level Field Adjustable
Minimum Supply Line Pressure
20 psig
Bubbler Finish
Chrome-Plated
Includes Water Filter
Water Filter Not Included
Operating Voltage
115V AC
Refrigerant Type
R134A
Housing Material
Stainless Steel
Power Consumption
335 W
Station Type
Single Fountain
Minimum Constant Stream Pressure
20 psig
Features
Anti-Rotation, Auto-Stop, Lead-Free, Non-Squirt Bubbler
Product Weight
85 lb
Maximum Cold Water Temperature
50 Degrees F
Number of Mounting Holes
8
Cooling Capacity
8 gph @ 50 Degrees F
Standards
ANSI A117.1, CHSC 116875, NSF/ANSI 61, Section 9, Public Law 111-380
Fountain Actuation
Front Push Button
Includes Pet Bowl
Pet Bowl Not Included
Maximum Constant Stream Pressure
105 psig
Vandal Resistant Features
Vandal Resistant Button
Includes
100 Mesh Inlet Strainer, Individual Hanging Brackets
Full Load Current
4.4 A
Refrigeration
Refrigerated
Housing Color
Silver
Temperature Adjustment
Adjustable
Power Source
Electric Corded
Housing Finish
Satin
Number of Bubblers
1
Bubbler Material
Stainless Steel
Basin Material
Stainless Steel
Environment
Indoor
Power Source - TS Only
Electric Corded
Power Source - old
Electric Corded
Insert Weight
85 lb

Description

Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Satin, Overall Depth 18 1/2 in, Overall Width 18 1/2 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Not Bi-Level Field Adjustable, Includes Pet Bowl Pet Bowl Not Included, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.