EXACT8, 10XM8, 3 POLE MOULDED cbl, 5.0m PUR 10*0, 34+2*0, 75 exit norm.
Mfr # 7700-A3A01-U1B0300
Zoro # G300448127
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Standards
UL (AWM-Style 21002/1841), CSA
Conductor Size - Data Cable
similar to AWG 16
Shielded
no
Total Number of Conductors - Data Cable
3
Jacket Color
yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-A3A01-U1B0300
Zoro #
G300448127
UPC #
-
Country of Origin
Germany
Dimensions
Conductor Size - Data Cable
similar to AWG 16
Bend Radius
8
Details
Standards
UL (AWM-Style 21002/1841), CSA
Shielded
no
Total Number of Conductors - Data Cable
3
Jacket Color
yellow
Jacket Material
PUR; TPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.