
EXACT8, 10XM8, 3 POLE PLUG. CAP, SPRING-TERM., 5.0m PUR 10*0, 34+2*0, 75 exit norm.
Mfr # 8000-80040-3840500
Zoro # G100691846
product price:Â $480.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC
Housing Material
Plastic
Material
PUR
Terminal Connection
Spring clamp plug-in terminals
Standards
UL (AWM-Style 20233/10042), CSA; CE conform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-80040-3840500
Zoro #
G100691846
UPC #
-
Country of Origin
Czechia
Details
Voltage
24 V DC
Housing Material
Plastic
Material
PUR
Terminal Connection
Spring clamp plug-in terminals
Standards
UL (AWM-Style 20233/10042), CSA; CE conform
Color
gray
Description
EXACT8, 10XM8, 3 POLE PLUG. CAP, SPRING-TERM., 5.0m PUR 10*0,34+2*0,75 exit norm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.