Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCS POWER SUPPLY 2-PHASE, IN: 340-460VAC OUT: 24-28V/5ADC

  • Mfr # 857725

  • Zoro # G100533627


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Dimensions
127 mm (H) x 68 mm (W) x 140 mm (D)
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B
Hz
50 to 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857725
Zoro #
G100533627
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
127 mm (H) x 68 mm (W) x 140 mm (D)

Details

Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B
Hz
50 to 60 Hz

Description

MCS POWER SUPPLY 2-PHASE, IN: 340-460VAC OUT: 24-28V/5ADC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.