Shop MURRELEKTRONIK
See all product information
Create Account
Combination Insert, 88 mm H
- Mfr # 4000-68000-4140000
- Zoro # G516577512
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Fuse Voltage Rating
32 V DC, 250 V AC
Socket Current Rating
15 A
Resets
(1) 3A Fuse
Socket Voltage Rating
125 V AC
Insert Depth
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-68000-4140000
- Zoro #
- G516577512
- UPC #
- -
- Country of Origin
- China
- Item
- Combination Insert
- Fuse Voltage Rating
- 32 V DC, 250 V AC
- Socket Current Rating
- 15 A
- Resets
- (1) 3A Fuse
- Socket Voltage Rating
- 125 V AC
- Socket Configuration
- (2) NEMA 5-15 GFCI
Dimensions
- Insert Depth
- 72 mm
- Insert Height
- 88 mm
- Insert Width
- 116 mm
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.