Shop MURRELEKTRONIK
See all product information
Create Account
Combination Insert, 88 mm H
- Mfr # 4000-68000-4010000
- Zoro # G716576230
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Insert Height
88 mm
Socket Configuration
NEMA 5-15
Insert Depth
30 mm
D-Sub Gender
Female (Front), Female (Rear)
RJ45 Gender
Female (Front); Female (Rear)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-68000-4010000
- Zoro #
- G716576230
- UPC #
- -
- Country of Origin
- Germany
- Item
- Combination Insert
- Socket Configuration
- NEMA 5-15
- D-Sub Gender
- Female (Front), Female (Rear)
- RJ45 Gender
- Female (Front); Female (Rear)
- Data Port Configuration
- (1) RJ45 CAT5e, (1) SUB-D9 Female-to-Female
- Socket Voltage Rating
- 125 V AC
- Socket Current Rating
- 15 A
Dimensions
- Insert Height
- 88 mm
- Insert Depth
- 30 mm
- Insert Width
- 51 mm
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.