Shop MURRELEKTRONIK
See all product information
Create Account
Combination Insert, 88 mm H
- Mfr # 4000-68000-4060000
- Zoro # G816576390
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
RJ45 Gender
Female (Front); Female (Rear)
Insert Depth
25 mm
Socket Configuration
NEMA 1-15
Data Port Configuration
(2) RJ45 8-Pole Metal CAT5e Female-to-Female
Socket Current Rating
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-68000-4060000
- Zoro #
- G816576390
- UPC #
- -
- Country of Origin
- Germany
- Item
- Combination Insert
- RJ45 Gender
- Female (Front); Female (Rear)
- Socket Configuration
- NEMA 1-15
- Data Port Configuration
- (2) RJ45 8-Pole Metal CAT5e Female-to-Female
- Socket Current Rating
- 15 A
- Socket Voltage Rating
- 125 V AC
Dimensions
- Insert Depth
- 25 mm
- Insert Height
- 88 mm
- Insert Width
- 51 mm
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.