Shop MURRELEKTRONIK
See all product information
Create Account
Combination Insert, 88 mm H
- Mfr # 4000-68000-4120000
- Zoro # G816577366
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Fuse Voltage Rating
32 V DC, 250 V AC
Insert Height
88 mm
Socket Configuration
(2) NEMA 5-15 GFCI
Insert Width
116 mm
Insert Depth
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-68000-4120000
- Zoro #
- G816577366
- UPC #
- -
- Country of Origin
- China
- Item
- Combination Insert
- Fuse Voltage Rating
- 32 V DC, 250 V AC
- Socket Configuration
- (2) NEMA 5-15 GFCI
- Data Port Configuration
- (2) RJ45 8-Pole Metal CAT5e Female-to-Female
- RJ45 Gender
- Female (Front); Female (Rear)
- Resets
- (1) 3A Fuse
- Socket Voltage Rating
- 125 V AC
- Socket Current Rating
- 15 A
Dimensions
- Insert Height
- 88 mm
- Insert Width
- 116 mm
- Insert Depth
- 72 mm
Description
Grainger Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.