Potential Distributor, 35mm DIN-Rail, Mico Pro Use With, 30V, 20 A

  • Mfr # 9000-41000-0000212

  • Zoro # G315581239


product price: $89.69
/ea
Free Shipping & Returns

Key Features

For Use With
35mm DIN-Rail, Mico Pro
Voltage
30V
Amps
20 A
Number of Poles
4
Max. Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-41000-0000212
Zoro #
G315581239
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
24 AWG
Min. Wire Size
14 AWG
Height
5.12 in
Width
0.94 in

Details

Item
Potential Distributor
For Use With
35mm DIN-Rail, Mico Pro
Voltage
30V
Amps
20 A
Number of Poles
4
Number of Terminals
24

Description

Potential Distributor, Voltage 30V, Amps 20 A, Number of Poles 4, Max. Wire Size 24 AWG, Min. Wire Size 14 AWG, For Use With 35mm DIN-Rail, Mico Pro, Height 5.12 in, Width 0.94 in, Number of Terminals 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.