Shop MVP PACKAGING

Chipboard Pads, 11" x 14", 0.018" thick, PK75

  • Mfr # CB11141875

  • Zoro # G722376503


product price:  $18.69
/pk 75, $0.25/ea

Key Features

Color
Brown
Width
14 in
Length
11 in
Post-Consumer Recyclability
100%
Paper Thickness
18pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB11141875
Zoro #
G722376503
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
11 in
Paper Thickness
18pt
Thickness
0.018 in
Height
1.35 in

Details

Item
Paperboard Pads
Color
Brown
Post-Consumer Recyclability
100%
Material
Chipboard
For Use With
Packaging & Crafts

Description

Chipboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. Proudly made and sourced in the USA, they add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.