Zoro Homepage

EffluentPump, 20ft, 8.6A, 0.5hp, 115VAC

  • Mfr # ME45MC-11

  • Zoro # G315562337


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Phase
Single
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME45MC-11
Zoro #
G315562337
UPC #
054128202211
Country of Origin
China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
1 yr
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in
Sump Pit Diameter - Minimum
18 in

Details

Item
Effluent Pump
Impeller Material
Cast Iron
Switch Actuation
Tether Float
Phase
Single
Thermal Protection
Auto
Flow Rate @ 40 ft of Head
8 gpm
Flow Rate @ 20 ft of Head
60 gpm
Current
8.6 A
Discharge Gender
Female
Power Source
Corded Electric
Flow Rate @ 10 ft of Head
87 gpm
Horsepower
1/2 hp
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Rated Voltage
115V AC
Hazardous Location Class
Not Rated
Requires Control Panel
No Control Panel Required
Frequency
60 Hz
Impeller Design
Open
Volute Material
Cast Iron
Series
ME45
Feet of Head - Maximum
44 ft
Switch Electrical Connection
Piggyback
Liquid Temperature - Maximum
140 Degrees F
Discharge Standard
NPT
For Media Type
Effluent Water

Description

Effluent Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Cord Length 20 ft, Duty Cycle Continuous, Thermal Protection Auto, NEC Cord Designation Not Applicable, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.