Shop MYTEE PRODUCTS
See all product information
Create Account
1 in Anchor Shackle Forged Carbon Steel w/Safety Screw Pin 17,000 lbs WLL, 4PK
- Mfr # SHACKLE-ANCHOR-BT-1x4
- Zoro # G422786374
product price:Â
$
89.08
/pk of 4, $22.27/ea
Key Features
Color
Red
Material
Forged Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHACKLE-ANCHOR-BT-1x4
- Zoro #
- G422786374
- UPC #
- 840223696242
- Country of Origin
- China
- Color
- Red
- Material
- Forged Carbon Steel
Description
Do you want a reliable shackle anchor for high-capacity load management? The 1 in (8.50 Tons) Bolt-Style Shackle Anchor w/ Safety Screw Pin - Red from us provides outstanding strength and security. It can be a go-to choice for large-scale industrial and construction lifting, rigging, and secure towing tasks. Below are the other crucial information about this shackle anchor: Size: This 1 in shackle is designed for tough tasks, with a 3-3/16 in chain type, an inside width of 1-11/16 in, and a pin diameter of 1-1/8 in. The outside eye diameter is 2-3/8 in, which adds robust strength for heavy applications. Capacity: The shackle has a working load limit of 8.5 tons or 17,000 lbs and a breaking strength of 51 tons or 102,000 lbs, giving it the heavy-duty capability needed in rigorous environments. Type: This is a bolt-type shackle anchor with a secure threaded cotter safety pin. This shackle minimizes the risk of pin displacement and helps by enabling stable and secure load handling. Material: Our shackle is made from a durable steel material. This high-quality manufacturing material helps the shackle withstand demanding conditions and ensure extended use. Surface Finish: The surface of the shackle has a double coating. It is first protected using electro-galvanized metal and then there is another layer of powder coating for double rust protection. Safety Pin: The alloy-made bolt-type threaded cotter pin helps secure loads effectively by preventing movement due to vibration, making it suitable for heavy-duty jobs. Versatile Application: This shackle is ideal for lifting, rigging, and secure towing applications where dependable strength is required. It can be used in different industries such as construction, transportation, manufacturing, warehousing, and many other industries for heavy-duty load handling. The shackle anchor can also be used be different lifting slings but make sure to use the sling as per the requirement of your load size. How to Use It? Insert the bolt-type shackle pin through the connection point of your load or equipment, and ensure that the pin is fully seated. Tighten the threaded pin securely to prevent loosening, using appropriate tools if necessary to achieve a snug fit. Double-check that the shackle is properly aligned and that no part of the load is exerting pressure against the pin to avoid accidental loosening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.