Shop MYTEE PRODUCTS

10 Pk 2'x8ft Green Ground Protection Mats w/Double Sided Diamond Plated Tread..., 10PK

  • Mfr # GPM-2x8x05-GREENx10
  • Zoro # G625022903

product price: 
$
1,429.99
/pk of 10, $143.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GPM-2x8x05-GREENx10
Zoro #
G625022903
UPC #
199145090622
Country of Origin
China

Description

This temporary pathway reduces the risk of damage and getting stuck in squashy/wet areas while eliminating extra repair costs. Measurements: Our ground protection mats have a length of 8 feet, width of 2 feet, and thickness of 1/2 inches. The green color mat design ensures a consistent pathway for heavy equipment on uneven, squishy, and grassy grounds. It's a portable mat, but you will need two people to carry it. High Load Bearing Material: We have made our ground mats from High-Density Polyethylene (HDPE) material. It's an environment-friendly product with high strength, a load-bearing capacity of 50 tons, withstand temperatures from -30 Degrees C to 60 Degrees C, and the flexibility to fold in half without breaking. The material of our mats ensures resistance against UV, weather, impacts, and corrosion while providing a long service life. Non-Slip Surface: This construction ground mat has a three-bar diamond plated tread on both the sides The textured design prevents accidents and offers high safety. Our design will further eliminate the risk of slips and falls in environments with moisture and surfaces with mud and oil. It will evenly distribute the weight, giving a firm and secure grip while ensuring a smooth movement. Also, it reduces the risk of vehicles getting stuck on different terrains or damaging lawns or grasses. You can also use it in outdoor events to create stable flooring for stages, seating areas, and other surfaces. It allows pedestrians to walk freely. You can save big bucks on the repairing costs of lawns and grasses. Easy Installation & Removal: Our construction mats installation and removal process is simple. They have 4 pre-drilled holes for a seamless connection with other mats and hand-handle holes for easy carrying. You will need either a single connector or a double connector for joining the mats. The easy installation and removal will utilize the mats repeatedly on various grounds.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.