Shop MYTEE PRODUCTS
Create Account
12 Pcs Black Cribbing Block Stacker (6inx7inx24in) w/ 2 Pcs Base Plate (2inx24inx24in), 12PK
- Mfr # 12CB6724-Set
- Zoro # G825022901
product price:Â
$
2,393.99
/pk of 12, $199.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12CB6724-Set
- Zoro #
- G825022901
- UPC #
- 840223628212
- Country of Origin
- China
Description
12 Pcs Cribbing Block Stacker Size: 6in x 7in x 24in Weight: 29 Lbs Color: Black Capacity: 55 Ton Material: High-density Polymer Material, weather-resistant recycled plastic for durability. Carrying lanyards 2 Pcs Cribbing Block Base Plate Size: 24in x 24in Thickness: 2in Material: High-density Polymer Material, weather-resistant recycled plastic for durability. Weight: 36 lbs Color: Black Carrying lanyards Resistant to oil, fuel, and most common industrial chemicals. Does not absorb Water or Chemicals. A non-skid surface helps prevent jacks from sliding around in oily and /or wet conditions. Our Base Base plate is made with solid construction for higher working load limits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.