Shop MYTEE PRODUCTS
Create Account
6inx12inx24in Cribbing Block w/Comfortable Rope Handles & Interlocking - 95 Ton
- Mfr # CB-6x12x24
- Zoro # G225021849
product price:Â
$
341.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-6x12x24
- Zoro #
- G225021849
- UPC #
- 199145064661
- Country of Origin
- China
Description
Protect the ground from heavy loads or forces with cribbing block. A new size and design will support and stabilize heavy machinery such as jacks and lifting applications during maintenance. The UHMWPE composite material will withstand substantial loads without deforming or splintering like wood. The interlocking design helps block stacking to increase the height as per the requirement. There's more to learn about this product benefits below: Built-to-Last: The key material of this cribbing block is Ultra-High Molecular Weight Polyethylene (UHMWPE) composite material. It's a highly material that ensures structural integrity, not like wood that splinters or metal that corrodes. It's designed to work specifically in industrial settings; whether it's fire, chemicals, or harsh weather, it will remain withstand all. Moreover, it can be used in industrial settings, emergency or recovery settings, like vehicle extraction or fire rescue. Cribbing Block Size Details: This composite cribbing block is available in 24in length, 12in width, and 6in height. It will work effortlessly in commercial and industrial spaces. The key functionality of this block is to ensure even weight distribution and provide height adjustments to the machinery. Anti-Slip Design: This rectangular block has a grooved/textured pattern on top and bottom with a corrugated space. It creates an interlocking structure that allows stacking of blocks, reducing movement during jacking, lifting applications, maintenance, and more. This pattern further reach different levels, depending on the equipment. High Load-Bearing Performance: The maximum load capacity of this stacking block is 95 tons (209,439 lbs), place vehicles for maintenance, or cranes, aerial bucket trucks, borer, and similar equipment. Some of the safety considerations you must follow when using this block: Position the vehicle/equipment/object onto the plastic cribbing blocks in a manner that the weight is distributed evenly. Keep the blocks to the center of gravity of the equipment/vehicle/object. Don't place different working load limits cribbing blocks on top of each other. Identify firm and solid ground conditions. Shut off the vehicle engine. Do not leave the equipment unattended. Use heavy vehicle wheel chocks to secure the vehicle. The handle is constructed from nylon rope and polyvinyl chloride (PVC) coated piper. You might require a base pad (not included). You can safely set these up in minutes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.