Shop MYTEE PRODUCTS
Create Account
6inx7inx24in Black Cribbing Block Stacker with Interlocking & Non-Slip Surface
- Mfr # CB-6x7x24
- Zoro # G825022703
product price:Â
$
176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB-6x7x24
- Zoro #
- G825022703
- UPC #
- 840223628199
- Country of Origin
- China
Description
Cribbing Block Stacker Size: 6in x 7in x 24in Weight: 29 Lbs Color: Black Capacity: 55 Ton Material: High-Density Polymer Material, weather-resistant recycled plastic for durability. Solid construction for High Working Load Limit. Resistant to oil, fuel, and most common industrial chemicals and Does Not Splinter Like Wood Cribbing. Interlocking or aggressive non-slip surface. Does not absorb water or chemicals. It is important to use cribbing blocks that are appropriate for the load being supported and to follow safe lifting practices to prevent accidents and injuries. How are Cribbing Blocks Used? Cribbing blocks are used to support heavy objects, typically in industrial or construction settings. They are often used in conjunction with jacks, cranes, and other lifting equipment to stabilize loads and prevent them from shifting or falling. Our blocks are made out of High-Density Polymer and are designed to be strong, stable, and resistant to deformation under pressure. The blocks are cut to specific dimensions and stacked in a pyramid or square formation to form a stable base for heavy equipment or loads. To use cribbing blocks, the operator places them in the desired location and builds a stable base by stacking them in a pyramid or square. The load is then lowered onto the cribbing blocks, which provide a stable and secure foundation for the load to rest on. The blocks can be adjusted as needed to ensure that the load is level and secure. Cribbing blocks are an important tool for maintaining safety in heavy equipment operations. They provide a stable and secure foundation for loads, which helps to prevent accidents and injuries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.