12ft x 10in x 6in Reusable Water Filled Flood Barrier

  • Mfr # IFB610-12

  • Zoro # G716278578


product price:  $45.19
/ea

Key Features

Material
0.6 Mm Vinyl
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFB610-12
Zoro #
G716278578
UPC #
840223689893
Country of Origin
China

Details

Material
0.6 Mm Vinyl
Color
Yellow

Description

Prepare for uncertain situations like a flood with our 12ft L x 6in H Reusable Flood Barrier for Homes, Garages Door, Basement, and other outdoor spaces. Its a temporary flood protection tube that restricts water from entering and reduces flood damage. These barriers are developed from vinyl material and filled with water to act as a durable defense against rising floodwaters. You can utilize this in houses, factories, warehouses, and other industrial facilities. It has more specifications that you should explore below:-Hassle-Free Deployment: You don't need professional help to utilize this flood bag. All you have to do is lay the tubing around the area you want to protect from rising water or flood. Now, fill the tube with water by opening the nozzle adapter. Insert a hose and fill the water and immediately close the nozzle adapter.Important Steps During InstallationTo avoid tubes rolling away due to water pressure; use wooden stakes on muddy grounds.Bend or twist the tube from both sides before filling the water - add a kink for stability during flood.Place these flood barriers with back support, like place it near warehouse doors, garage doors, doorway & loading dock protection, etc.Top-Notch Quality: These garage water barriers are constructed from 0.6 mm vinyl material known for its durability and resistance to water, making them perfect for outdoor settings. Our premium quality blow-up flood barrier has a water capacity of 26 Gallons-do not cross the recommended capacity to prevent breakage and bursting. Thus, providing long-lasting service.


  • Size: 12' (L) x 10" (W) x 6" (H) ; Material: 0.6mm Vinyl
  • Color: Yellow ; Capacity: 26-Gallons
  • Includes: Nozzle (Adapter)
  • Convenient Storage ; Lightweight & Portable
  • Easy to Use & Reusable ; Water & Weatherproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.