12inx12inx1.0in Thick Outrigger Pad for RV with Ergonomic Handle High Density Black
- Mfr # ORP-121210
- Zoro # G625021845
product price:Â
$
53.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-121210
- Zoro #
- G625021845
- UPC #
- 840223639539
- Country of Origin
- China
Description
Get Outrigger Pads safety tool for your vehicles' outriggers, down jacks, or stabilizers. This efficient tool of high-density offers safe operations on various surfaces, preventing vehicle disbalance. If you put your outriggers directly on the ground, there are chances that the ground underneath may shift, be displaced, or collapse. Prevent accidents during crane operations and use our outrigger pads as a safety pad between your vehicle outriggers and the ground. Learn more about it below:- Measurements: The size and thickness of our outrigger pad are 12in (Length) x 12in (Wealth), and 1in (Thickness), respectively. The black and square-shaped outrigger pads are compatible with outriggers, down jacks, and stabilizers to maintain stability and ensure a safe working environment. Durable Material: We've engineered our outrigger mats from Ultra-high molecular weight polyethylene (UHMWPE). The material ensures the following features: strength, stiffness, and reliability. Use our robust pads in any lifting and rigging setup and place them under the RV tires, tongue jacks, scissor jack stabilizers, and so on. The high tolerance against acids and alkalis makes it perfect for outdoor use. Anti-Slip & Wide Surface Adaptability: The outrigger pads offer compatibility with various surfaces and grounds, distributing the weight evenly. It prevents cranes from sinking and disbalancing soft ground. You can have secure footing with our anti-slip crane pads, prioritizing safety and environment-friendliness. Easy-to-Use Design: You'll find a heavy-duty handle in our outrigger pad, which ensures easy transportation and carrying. You can easily carry the outrigger pad following its user-friendly design, thus making it a practical choice for heavy operations. High Performance: Our crane pads have a maximum allowable load crush rating of 200 PSI, ensuring good impact intensity and breaking elongation. Additionally, it has a super compression strength with a great 45-degree load limit of 15,000 lbs and a vertical load limit of 40,000 lbs. Expect high performance from our non-conductive crane pads. Usage: Give your heavy equipment like a support-leg Truck Crane, Crawler Crane, Rough Crane, Boom Pump, Concrete Pump, Fire Truck, etc., an easy-to-use foundation. It also offers a stabilizing setup for small aerial work platforms. Load-bearing capacity is subject to ground conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.