18in x 18in Orange Jersey Mesh Safety Flags for Trucks with Dowel, 16PK
- Mfr # JMF-ORANGEx16
- Zoro # G525022768
product price:Â
$
65.35
/pk of 16, $4.08/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JMF-ORANGEx16
- Zoro #
- G525022768
- UPC #
- 840223628557
- Country of Origin
- China
Description
Pack Size: 16 Pack Safety Flag With Dowel Weight: 0.4 lbs Color: Orange for High Visibility Flag Size: 18in x 18in Wooden Dowel Size: 30in x 5/8in Construction Style: Jersey Mesh Sold as individually shrink-wrapped. This item is equipped with a wooden dowel to facilitate flagging along roadsides, effectively enhancing the safety of traffic controllers operating in close proximity to traffic. This product is specifically designed for marking oversize and wide loads during transportation. This versatile flag is suitable for application on the back of trucks, cars, and other vehicles, significantly enhancing safety for traffic operators and construction teams. Our jersey mesh safety flag is carefully crafted with vibrant orange color, making it highly noticeable and capable of capturing people's attention effortlessly. These cautionary flags are constructed from durable jersey mesh material, ensuring they are resistant to breakage, fading, and the effects of various weather conditions. They are specifically designed for long-lasting outdoor use, providing you with extended utility and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.