(2 Pack) 1in x 10ft Retractable Ratchet Straps w/ Coated S Hook, Bolt On W/ Fas..., 2PK

  • Mfr # RS106R-BOx2
  • Zoro # G825022307
product price: 
$
43.99
/pk of 2, $22.00/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS106R-BOx2
Zoro #
G825022307
UPC #
840223626805
Country of Origin
Cambodia

Description

Pack Size: 2 Pack Width: 1 Inch Length: 10 Feet Ratchet Style: Bolt-On Working Load Limit: 500 lbs Breaking Strength: 1500 lbs JUST PUSH THE BUTTON: By pushing one button under the handle, you can release the strap so it can be auto-retracted, or you can unspool the exact length of strap you need. EASILY LOCK STRAPS IN PLACE: Once you've ratcheted your straps to the degree of tension your want, easily lock in that tension by setting the handle in the "safety lock" notch, which is clearly labeled on the side of the steel casing. STRONG, DURABLE, FLEXIBLE: Our ratchet straps are made of reinforced polyester webbing. They're lightweight and designed with strength in mind. Strap in motorcycles, bikes, boats, or anything else you want to transport. A single strap has a working load limit of 500 lbs! And the black powder-coated S-hook fits over dolly trailer bars and bike handlebars without causing scratches or dings. Installation Guideline: Slightly extend the strap to reach the bottom mounting hole.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.