(2 Pack) E Track Cam Buckle Strap w/ Spring E Fitting 2in x 12ft, 2PK

  • Mfr # ETKRS12Cx2
  • Zoro # G925022078
product price: 
$
18.49
/pk of 2, $9.25/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ETKRS12Cx2
Zoro #
G925022078
UPC #
840223619623
Country of Origin
Cambodia

Description

E Track Cam Buckle Straps Pack Size: 2 Pack Strap Width: 2 Inch Strap Length: 12 Feet Working Load Limit: 833 lbs. Breaking Strength: 2,500 lbs. Color: Yellow Weight: 1.6 lbs. Material: Polyester Webbing E Track Cam Buckle Straps are a popular and effective tool for securing cargo and equipment during transportation. These cam straps use an easy pull-to-tighten system rather than the crank-to-tighten feature seen in E-track ratchet straps, which helps prevent over-tightening with fragile cargo. Our E Track Cam Buckle Straps are designed to work in conjunction with E tracks, which are horizontal tracks with fittings that provide a secure anchor point for the straps. Cam buckles are used to tighten and hold the strap in place once it is secured to the cargo or equipment. Our E Track Cam Buckle Straps can withstand the strain of heavy loads and resist abrasion and weather damage. How to use E Track Cam Buckle Straps? Attach one end of the Cam Buckle Strap to the fitting on the E track. The strap should be placed over the cargo or equipment that you want to secure. Thread the loose end of the strap through the cam buckle and pull it tight. The cam buckle will hold the strap in place and prevent it from slipping. Tighten the strap until it is snug around the cargo or equipment. Be sure not to over-tighten the strap, as this could damage the cargo or equipment or cause the strap to break. To release the strap, simply lift the cam buckle and pull the strap out of the buckle.

Ratings & reviews