4PK 2inx20ft Logistic E-Track Cam Buckle Straps with Spring E-Fittings 2500 lbs BS, 4PK

  • Mfr # ETKRS20Cx4
  • Zoro # G025020707
product price: 
$
61.99
/pk of 4, $15.50/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ETKRS20Cx4
Zoro #
G025020707
UPC #
840223682238
Country of Origin
Cambodia

Description

Simplify your cargo securement process with our 2in x 20ft E-Track Cam Buckle Strap w/ Spring E-Fittings. Whether you have an enclosed truck, trailer, van, or other transportation, we have got you covered. The polyester cam buckle straps are compatible with e-track fittings, anchor it anywhere along the length of the rail. The industrial-grade webbing is constructed to withstand road rigors, abrasion, tear, and cuts. It includes a buckle for easy tightening and release during loading and unloading. There are other specifications that you can explore below:- Dimension & Load Limit: Our blue cam buckle strap is 20 feet in length and 2 inches in width. The fixed webbing length is 4ft. It will accommodate various sizes of cargo/loads in enclosed trailers, trucks, vans, and more, which are equipped with the e-track spring fitting. It will withstand a substantial, including a working load limit of 833 lbs, and breaking strength of 2,500 lbs. Loading more than the mentioned one is not recommended and may cause damage. Versatile End Hardware: We have added spring e-fittings to snap easily into e-track systems. The load will securely remain in place, ensuring optimal load balance and security. Webbing: Our e-track tie-down strap is engineered from blue polyester webbing to securely cover the loads. Utilize this e-strap for various loads, providing support. It is curated to resist abrasion, UV exposure, and different weather conditions. The durable strap will provide performance despite continuous use. Cam Buckle for Adjustment: The strap includes a cam buckle on the fixed end side of the webbing that has a length of 4ft. This will adjust and tighten the strap as per requirement, securing the load not too tightly or keeping it too loose. It's constructed from carbon structural steel alloy and coated with yellow zinc for protection against corrosion and rust. Hassle-Free Installation: You can secure a wide range of loads in enclosed trucks, trailers, vans, and other vehicles. You can temporarily fasten the loads and you can do it yourself, check out the process below:- You have to insert spring e-fitting to both sides of the e-track system. Once the strap is anchored down, tighten the strap with a cam buckle, wrapping around the load firmly. Roll up the extra strap and tuck it away to prevent tripping.

Ratings & reviews