2 Pcs 8'x12ft Tan 12oz Canvas Tarp with Grommets Tarpaulin Cover for Semi Trucks, 2PK
- Mfr # CT8-12-Tx2
- Zoro # G525021266
product price:Â
$
132.99
/pk of 2, $66.50/ea
Free Shipping & Returns
Key Features
Tarp Material
Heavy Duty Polyester Material
Tarp Finished Length
8 ft
Tarp Finished Width
12 ft
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT8-12-Tx2
- Zoro #
- G525021266
- UPC #
- 840223636286
- Country of Origin
- China
- Tarp Material
- Heavy Duty Polyester Material
- Color
- Tan
Dimensions
- Tarp Finished Length
- 8 ft
- Tarp Finished Width
- 12 ft
Description
Pack Size: 2 Pack Our rich tan Canvas Tarps are the only option for dependable protection for your stationary goods. These tarps, which are made with quality and durability in mind, provide a flexible way to protect your products from the weather. Versatile Protection: Whether you're in agriculture, construction, or simply need to cover and protect equipment, our Canvas Tarps provide reliable coverage for various applications. Water Resistant: Treated to resist water, these tarps offer water repellency, ideal for light rain and moisture protection. For heavier rains or extended exposure, additional waterproofing with a sealant is recommended (sold separately). Durable Construction: With a thickness of 21 mil and crafted from sturdy 12 Oz Polyester material, our Canvas Tarps are built to withstand rugged conditions and provide long-lasting protection. Specifications: Heavy Duty Construction: Our Canvas Tarps are designed to withstand demanding conditions, making them suitable for various applications. Multiple Sizes Available: Choose from various sizes to suit your specific needs, ensuring a perfect fit for your coverage requirements. Note on Size: Please note that due to the handmade nature of our Canvas Tarps, the cut size may differ from the listed size by up to 2% or 6in. While we strive for accuracy, variations may occur due to fabric stretching and manufacturing processes. Usage Recommendations: Our Canvas Tarps have a wide range of applications, from hauling lumber for construction to storing hay in agricultural settings. You may safeguard your priceless possessions with assurance, knowing that our tarps will offer dependable protection when you need it most. Discover the unparalleled robustness and adaptability of our Tan Canvas Tarps. Make a high-quality protection investment for your tools and possessions right now.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.