24inx29in Stainless Steel Quarter Fender Set w/ Tube Brackets - 1 Pair
- Mfr # QF-S-2429-SS
- Zoro # G225022501
product price:Â
$
225.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QF-S-2429-SS
- Zoro #
- G225022501
- UPC #
- 199145084928
- Country of Origin
- China
Description
The braceless design of this truck fender mounts directly to the truck frame without extended support braces, making installation quicker, reducing maintenance, and delivering a clean, uncluttered look. The quarter fenders act as a protective shield mounted above the rear wheels of your trucks, semi-trucks, and trailers. However, the tube of the fender is 29in long and has a 2in diameter. The plastic baffle with the fender is 5 7/8in high. It is compatible with most 18-wheelers, semi-trucks, and Class 8 trucks. Durable Construction: This semi-truck quarter fender set is manufactured using stainless steel, which is strong and durable to stay protected from rust, and can withstand trucking conditions. The polished mirror finish of the fenders provides a, shiny appearance that enhances the vehicle's look. Braceless Tube Bracket Design: This braceless quarter fender directly mounts to the truck frame without the use of any extended support braces. It relies on its own rigidity and mounting points for stability. This tube bracket design makes the semi-truck fender easy to install, provides a clearer look, and keeps it lightweight. Application: The quarter fender set minimizes mud, water, and road debris from being thrown backward by the tires. It reduces the risk of accidents caused by road debris. It is commonly used with trucks, semi-trucks, and trailers. Inclusion: This quarter fender set includes: Stainless Steel Quarter Fenders Round Tube Brackets that attach to the truck frame Plastic baffles to minimize direct tire spray from hitting the metal fender Long strip fixing plates and rubber pads that improve stability and protect the fender surface Installation Sockets for connecting parts Bolts, nuts & clamps for installation How to Use this Quarter Fender Kit Preassemble the fender with the plastic baffle. Prepare the vehicle for mounting the fender set by parking it on a flat surface. Mount the tube bracket on the truck frame above the rear tires. Now, mount the pre-assembled fender by lifting it onto the tube bracket. Align it above the tire. Secure & fully tighten all bolts and clamps on fender, brace, support rods, and tube. Care & Maintenance Guidelines Inspect brackets and bolts periodically, especially after the first few trips. Clean polished surfaces regularly to maintain appearance. Replace or adjust any worn-out hardware over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.