Shop MYTEE PRODUCTS
Create Account
2in Wide Opening Short Tapered Towing Axle Fork for Heavy-duty Towing Trucks
- Mfr # TOWF-S2
- Zoro # G725022872
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOWF-S2
- Zoro #
- G725022872
- UPC #
- 840223694385
- Country of Origin
- China
Description
Looking for a reliable choice for towing and lifting tasks? Mytee Products introduces a 2in Wide Opening Short Tapered Towing Axle Fork which can be suitable for your lifting and towing applications. It can be used to connect to tow axles and provide a secure attachment point for trailers, vehicles, and other equipment. Find the other crucial details about our axle fork below: Size: This axle fork is available in a 2in wide opening which allows it to attach to multiple ranges of fittings and attachments. The 2 1/4in seat width of the fork is its diameter shaft is 2in. The inside height of the axle fork which is also called the lift height is 2 3/4in the total height 7 9/16in, i.e. the overall height of the fork. Compatibility: Our tow axle is compatible with Miller Short Axle Fork - 2in and it can replace Zip's MIL-TAPERED part number. Material and Durability: This 2in short tapered axle fork is manufactured using an alloy steel made using Nickel, Chromium, and Molybdenum. The material possesses excellent mechanical properties and increases the toughness, wear, and corrosion resistance of the axle fork. Versatile Design: The tapered design of this axle fork helps it to easily connect to a tow axle. It also facilitates a smoother entry into fittings and provides a better alignment. Application: This short tapered axle fork with a 2in wide opening is ideal for connecting trailers to vehicles securely. It can also be used for lifting tasks in automotive and industrial settings. It can be suitable for heavy-duty tow trucks and wreckers. Safe and Stable: The axle fork helps to secure connections and ensures safety during towing and lifting tasks. The versatile design of the fork also helps to maintain stability under load and reduces risks of slippage or failure. You can secure them with our auto towing and hauling straps while lifting and towing tasks. How to Use it? Place the axle fork beneath the vehicle's lifting point and ensure it is securely engaged and stable. Attach securing equipment such as chains or ratchet straps to connect the fork to the tow vehicle. Ensure that all connections are tight and secure. Confirm if there is enough clearance for safe towing. Start towing slowly monitor the load for stability during transport, and make necessary adjustments if needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.