2Pcs Reusable Hydraulic Hose Field Repair Kits 1/4 in Steel Female JIC w/ Adapter
- Mfr # HHR-14
- Zoro # G822786080
product price:
$
39.79
/ea
Key Features
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HHR-14
- Zoro #
- G822786080
- UPC #
- 840223685147
- Country of Origin
- United States
Details
- Fitting Material
- Steel
Description
Are you looking for hydraulic fittings for R2, R16, R17, R19 2-Wire Hydraulic Hose? Don’t go further, we’ve added 1/4 in Steel Female JIC Reusable Hydraulic Fittings for Wire Hydraulic Hose - Set of 2. It’s great for connecting sections of hydraulic hoses or pipes, ensuring leak-proof performance and excellent pressure retention. You can assemble and disassemble hydraulic fittings multiple times, making them reusable. These hydraulic hose fittings offer more features and specifications, read it below:- Reusable Design: Our hydraulic hose connector is convenient for field repairs, ensuring multiple assembly and disassembly. It’s a reliable product, designed for quick and easy installations. The diameter of the hydraulic hose pipe fittings is 1/4 inches. It’s a female JIC, which ensures a leak-free connection and efficient pressure handling. It has a spiral-braided design for the seamless fitting of hoses (check the hose size before purchase). Robust Construction: The hyd hose fittings are engineered from steel and coated with zinc. The material will ensure robustness and longevity despite multiple uses and applications whereas the coating will protect them from corrosion and rust. Changing weather conditions and the environment will have the least effect on the material. Compatibility and Replacement: These hydraulic hose pipe fittings are compatible with R2, R16, R17, R19 2-Wire Hydraulic Hose and 2SN/2SC Hydraulic Hose. Hoses with an inner diameter of 1/4 in (outside diameter - 1/2 in) will fit inside the female JIC and you can use an adapter to connect two female JIC. Additionally, you will find these fittings with Pehel reusable part numbers: 26718D-04-04R2 (Female JIC) and 1J-04 (Tail). It’s ideal for SAE 100 R2 hose models. Functionality: The purpose of these hydraulic fittings is to connect hydraulic hoses to other components like pumps, valves, cylinders, and other hoses. It creates a tight seal and connection, ensuring leak-proof performance and pressure retention. You can use these with other fittings like male JIC (not included) across different industries, such as construction, agricultural, industrial, etc. You can use our fitting for equipment such as tree trimmers, dozers, snow plows, tow trucks, etc. Quick & Easy-to-Install: The spiral braided designs will connect quickly and easily with hoses/pipes. You will not require additional tools, you can just use your hands and twist fittings into the hoses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.