2Pcs Reusable Hydraulic Hose Field Repair Kits 1/2in Steel Female JIC w/ Adapter
- Mfr # HHR-12
- Zoro # G825022482
product price:Â
$
33.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HHR-12
- Zoro #
- G825022482
- UPC #
- 840223685123
- Country of Origin
- China
Description
Don't go further, we've added a Reusable Hydraulic Hose Kit - 1/2in Steel Female JIC w/ Adapter - Sold in Pairs. You can assemble and disassemble hydraulic fittings multiple times, making them reusable. These hydraulic hose fittings offer more features and specifications, read it below:- Reusable Design: Our hydraulic hose connector is for field repairs, ensuring multiple assembly and disassembly. The diameter of the hydraulic hose pipe fittings is 1/2 inch. It has a spiral-braided design for the seamless fitting of hoses (check the hose size before purchase). Construction: The hyd hose fittings are engineered from steel and coated with zinc. The material will ensure robustness and longevity despite multiple uses and applications whereas the coating them from corrosion and rust. Changing weather conditions and the environment will have the least effect on the material. Compatibility and Replacement: These hydraulic hose pipe fittings are compatible with R2, R16, R17, R19 2-Wire Hydraulic Hose and 2SN/2SC Hydraulic Hose. Hoses with an inner diameter of 1/2in (outside diameter - 7/8in) will fit inside the female JIC and you can use an adapter to connect two female JIC. Additionally, you will find these fittings with Pehel reusable part numbers: 26718D-04-04R2 (Female JIC) and 1J-04 (Tail). Functionality: The purpose of these hydraulic fittings is to connect hydraulic hoses to other components like pumps, valves, cylinders, and other hoses. You can use these with other fittings like male JIC (not included) across different industries, such as construction, agricultural, industrial, etc. You can use our fitting for equipment such as tree trimmers, dozers, snow plows, tow trucks, etc. & Easy-to-Install: The spiral braided designs will connect quickly and easily with hoses/pipes. You will not require additional tools, you can just use your hands and twist fittings into the hoses. For a detailed understanding follow the steps below:- Twist the hose in a clockwise direction onto the broader side of the tail - don't tighten it completely, leave a 1/2 inch space between the hose and JIC tail. The one end of the connection is completed now, you have to repeat the above process on the other side of the hose (you want to connect). Once you're done, connect both the female JIC fittings with the JIC adapter given in the hydraulic hose kit. Note: Not for Super-High Pressure Skive Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.