3Pcs Reusable Hydraulic Hose Field Repair Kits - 1/4in, 3/8in, 1/2in Inner Diameter
- Mfr # HHR-KIT
- Zoro # G625021418
product price:Â
$
42.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HHR-KIT
- Zoro #
- G625021418
- UPC #
- 840223684942
- Country of Origin
- China
Description
Here's a complete set with three different sizes of hydraulic fittings for the R2, R16, R17, and R19 2-Wire Hydraulic Hose. Mytee Products introduces Hydraulic Hose Repair Kits - 1/4in, 3/8in, & 1/2in Steel Female JIC Reusable Fittings with Adapter. We are providing a set of hydraulic hose fittings in all three different sizes for your convenience. You can assemble and disassemble hydraulic fittings multiple times, making them reusable. These hydraulic hose fittings offer more features and specifications, read it below:- Reusable Design: Our hydraulic hose connector is for field repairs, ensuring multiple assembly and disassembly. The three different diameters of the hydraulic hose pipe fittings are - 1/4in, 3/8in, and 1/2in. It's a female JIC, which includes a JIC adapter for connectivity and leak-free performance. It has a spiral-braided design for the seamless fitting of hoses (check the hose size before purchase). Construction: All the hyd hose fittings are engineered from steel and coated with zinc. The material will ensure robustness and longevity despite multiple uses and applications whereas the coating them from corrosion and rust. Changing weather conditions and the environment will have the least effect on the material. Compatibility and Replacement: These hydraulic hose pipe fittings are compatible with R2, R16, R17, R19 2-Wire Hydraulic Hose and 2SN/2SC Hydraulic Hose. You can use our fitting for equipment such as tree trimmers, dozers, snow plows, tow trucks, etc. You can connect different sizes of hoses with our three different varieties of fittings and adapters (in each Female JIC). You can use these with other fittings like male JIC (not included) across different industries, such as construction, agricultural, industrial, etc. & Easy-to-Install: The spiral braided designs will connect quickly and easily with hoses/pipes. You will not require additional tools, you can just use your hands and twist fittings into the hoses. For a detailed understanding follow the steps below:- Twist the hose in a clockwise direction onto the broader side of the tail - don't tighten it completely, leave a 1/2 inch space between the hose and JIC tail. The one end of the connection is completed now, you have to repeat the above process on the other side of the hose (you want to connect). Once you're done, connect both the female JIC fittings with the JIC adapter given in the hydraulic hose kit. Note: Not for Super-High Pressure Skive Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.