2Pcs Reusable Hydraulic Hose Field Repair Kits 3/8in Steel Female JIC w/ Adapter
- Mfr # HHR-38
- Zoro # G816493574
product price:Â
$
42.99
/ea
Key Features
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HHR-38
- Zoro #
- G816493574
- UPC #
- 840223685130
- Country of Origin
- United States
- Fitting Material
- Steel
Description
If you need hydraulic fittings for R2, R16, R17, R19 2-Wire Hydraulic Hose? Then youre at the right place, we have added a Reusable Hydraulic Hose Kit - 3/8 in Steel Female JIC w/ Adapter - Sold in Pairs. You can now use it to connect sections of hydraulic hoses or pipes, ensuring leak-proof performance and efficient pressure retention. You can assemble and disassemble hydraulic fittings multiple times, making them reusable. These hydraulic hose fittings offer more features and specifications, read it below:- Reusable Design: Our hydraulic hose connector is convenient for field repairs, ensuring multiple assembly and disassembly. Its a reliable product, designed for quick and easy installations. The diameter of the hydraulic hose pipe fittings is 3/8 inches. Its a female JIC, which ensures a leak-free connection. It has a spiral-braided design for the seamless fitting of hoses check the hose size before purchase. Robust Construction: The hyd hose fittings are engineered from steel and coated with zinc. The material will ensure robustness and longevity despite multiple uses and applications whereas the coating will protect them from corrosion and rust. Changing weather conditions and the environment will have the least effect on the material. Compatibility and Replacement: These hydraulic hose pipe fittings are compatible with R2, R16, R17, R19 2-Wire Hydraulic Hose and 2SN/2SC Hydraulic Hose. Hoses with an inner diameter of 3/8 in outside diameter - 3/4 in will fit inside the female JIC and you can use an adapter to connect two female JIC. Additionally, you will find these fittings with Pehel reusable part numbers: 26718D-06-06R2 Female JIC and 1J-06 Tail/JIC adapter. Its ideal for SAE 100 R2 hose models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.