42inx80in Luxury Foam w/ Pinstripe Design & Quilted Cover Both Side w/Zipper Cover

  • Mfr # Matt-MFS4280
  • Zoro # G925021217
product price: 
$
277.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Matt-MFS4280
Zoro #
G925021217
UPC #
840223637009
Country of Origin
United States

Description

They need proper sleep during long-journey deliveries to prevent unforeseen accidents and injuries. It's compatible with various semi-trucks, trailers, RVs, and other vehicles. Our truck bed mattress is available in the following dimensions: 42in width, 80in length, and 6in height. Zippered Cover: This sleeper mattress has a 3/4in zipper cover made from Polypropylene, which is waterproof. It will promote proper airflow, keeping the sleeper cool throughout the night. You should regularly flip and rotate the mattress to eliminate the risk of sagging and indentations. Additionally, flipping minimizes body impressions. Machine Washable & Waterproof: This mattress is machine washable, following the zipper design. These are removable covers, which you can wash as often as possible, making it environmentally friendly. Additionally, these covers are waterproof, preventing your bed from liquids. If anything falls, you can wipe it off with a cloth. Truck Compatibility: These foam mattresses are highly affordable and designed to provide the utmost relaxation and support during the journey. You can fit our mattresses in all makes and models of semi-trucks. Whether you drive Peterbilt, Volvo, Mack, International, Freightliner, Kenworth and Western Star, our mattress will fit with all. FMVSS302 Grade Cover: Our foam mattresses have an FMVSS302 standard cover, which meets the flammability safety standards mentioned in the Federal Motor Vehicle Safety Standard 302, established by the National Highway Traffic Safety Administration (NHTSA) in the United States. & Easy Set-Up: You will receive the mattress rolled and packaged to accommodate easy storage portability and installation. Remove the outer bag with scissors once you receive the mattress, and carefully avoid cutting the mattress. Next, roll out the compressed mattress onto your bed frame, platform, or flat surface. Now, carefully cut the plastic bag along the edges with scissors and watch as the mattress instantly decompresses. Allow 24-48 hours for your mattress to fully expand to its original shape. Note: Kindly measure the length and width of your space before purchasing the truck mattresses.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.