Shop MYTEE PRODUCTS
See all product information
Create Account
6.5in Mattress for RV Trailer 36inx76in - Breathable Trailer Bed Mattress
- Mfr # Matt-MM3676
- Zoro # G225021528
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Length
76 in
Color
Gray
Width
36 in
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Matt-MM3676
- Zoro #
- G225021528
- UPC #
- 840223636958
- Country of Origin
- United States
- Color
- Gray
- Material
- Polyurethane
Dimensions
- Length
- 76 in
- Width
- 36 in
Description
Do you need a comfortable, durable, and easy-to-clean semi-truck mattress while you're on long-range deliveries? Yes, here's Mytee Products' 6.5in X 36in X 76in Pinstripe Semi-Truck Foam Mattress - Double-Sided Quilted for professional truckers or owner-operators. It will give drivers a good night's rest in their truck, preventing dire drowsy driving. It's a double-sided quilted bed cover that conforms to your body type. Utilize this mattress in the cabin or most semi-trucks, trailers, RVs, etc. We designed this sleeper mattress from polyurethane foam and gave it a gray pinstripe cover. The color and design will add visual appeal to the mattress. You can flip and rotate this mattress regularly to prevent sagging and indentations. Fit All Makes & Models of Semi-Trucks: These affordable foam mattresses are designed for comfort and fit all makes and models of semi-trucks, mentioned here - Peterbilt, Volvo, Mack, International, Freightliner, Kenworth, or Western Star. FMVSS302 Grade Cover: Our foam mattresses have an FMVSS302 standard cover, which meets the flammability safety guidelines specified in the Federal Motor Vehicle Safety Standard 302, established by the National Highway Traffic Safety Administration (NHTSA) in the United States. & Easy Set-Up: You will receive the mattress rolled and packaged to accommodate easy storage portability and installation. Remove the outer bag with scissors once you receive the mattress, and carefully avoid cutting the mattress. Next, roll out the compressed mattress onto your bed frame, platform, or flat surface. Now, carefully cut the compressed plastic sheets, and your mattress instantly decompresses. Allow 24-48 hours for your mattress to fully expand to its original shape. Note: Measure the length and width of your space before purchasing the truck mattresses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.