Shop VEVOR
See all product information
Create Account
E Track Tie Down Rail Kit E Track Rails 24PCS 5' Enclosed Cargo Trailer, 4PK
- Mfr # JC22-ETR-5FT32PCS-9202
- Zoro # G223371946
product price:Â
$
135.99
/pk of 4, $34.00/ea
Free Shipping & Returns
Key Features
Material
45# Steel
Height
3.94 in
Width
7.09 in
Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC22-ETR-5FT32PCS-9202
- Zoro #
- G223371946
- UPC #
- 840281599202
- Country of Origin
- China
- Material
- 45# Steel
- Item
- E & X-Track Rails
Dimensions
- Height
- 3.94 in
- Width
- 7.09 in
- Length
- 5 ft
Description
VEVOR E Track Tie-Down Rail Kit, 34PCS 5FT E-Tracks Set Includes 8 Steel Rails & 2 Single Slot & 8 O Rings & 8 Tie-Offs w/D-Ring & 8 End Caps, Securing Accessories for Cargo, Motorcycles, and Bikes Heavy-Duty Support Industrial-Strength Material Customizable Space Easy Installation Versatile Application Enhanced Surface Treatment Tie-off Size: 2 x 6 in / 5 x 15 cm,Slot Interval: 1 in / 25 mm,O-ring Diameter: 2.5 in / 64 mm,Color: Silver,Material: Steel,Rail Length: 5 ft / 1.52 m,Tie-off Max Capacity: 1000 lbs / 454 kg,Model: VV-ETS-TD534S,Slot Length: 2.5 in / 64 mm,Rail Thickness: 2 mm,Number of Items: 34,Net Weight: 57.32 lbs / 26 kg,Slot Width: 1 in / 25 mm,O-ring Max Capacity: 1500 lbs / 680 kg,Rail Width: 5.2 in / 132 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.