Refrigerator Cover - Moving Storage Pad
- Mfr # MB-RC
- Zoro # G716285170
product price:Â
$
69.99
/ea
Key Features
Length
38 in
Color
Black Quilted with Black Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB-RC
- Zoro #
- G716285170
- UPC #
- 840223613720
- Country of Origin
- China
Dimensions
- Length
- 38 in
Details
- Color
- Black Quilted with Black Trim
Description
Refrigerator Cover - Moving Storage PadSize: 38in x 70inColor: Black Quilted w/ Black TrimFully Adjustable with 3 Hook & Eye Velcro closuresMove your refrigerator with confidence using our durable and sturdy storage moving pad. Help protect your fridge from damage or scuffs.Our moving blanket is fully machine washable. Just hang it up to dry afterwards.
- Refrigerator Cover - Moving Storage Pad
- Size: 38" x 70"
- Color: Black Quilted w/ Black Trim
- Fully Adjustable with 3 Hook & Eye Velcro closures
- Move your refrigerator with confidence using our durable and sturdy storage moving pad.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.