5/16in-3/8in Heavy Duty Ratchet Chain Binder, 3/8in Grab Hook & 1/2in Slip Hook
- Mfr # CBRS516-SH
- Zoro # G325022425
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS516-SH
- Zoro #
- G325022425
- UPC #
- 840223683082
- Country of Origin
- China
Description
Then, rush nowhere else, Mytee Products introduces a G70 5/16in - 3/8in Ratchet Style Chain Binder w/ 3/8in Grab Hook & 1/2in Slip Hook - 5,400 lbs. It includes two hooks to provide versatility while securing the loads in transportation, construction, and industrial settings. It's designed to withstand substantial loads, includes a ratchet handle for proper tensioning, and is coated for longevity despite continuous use. It can withstand substantial loads, including a working load limit of 5,400 lbs and a breaking strength of 19,000 lbs. It's recommended to not exceed the mentioned load limit. The load binders are coated to ensure protection against corrosion and rust. Compatibility: Our ratchet chain binder is designed to fit 5/16in - 3/8in chains, ensuring stability and security of the loads. The end fittings of our binder are a G70 3/8in grab hook and a 1/2in slip hook made from steel. The hook will securely grasp chain links or other anchor points, minimizing the risk of accidental disconnection. Thus, keeping your loads and cargo secure during transportation or operation. Dimension Details: The optimal handle length of our chain binder is 14in while the barrel length is 10in. You can accommodate various load sizes as we provide bearing-to-bearing lengths from 24 5/8in to 31in (Hook to Hook). The hooks are screwed (7/8in screw diameter) twist and extend them for extra reach whenever connecting the binder to the chain. Thus, providing you the leverage to tighten the chain. Ratchet Mechanism: Another key factor in our load binders is the ratchet mechanism that tighten the chains as per your desired tension. Hassle-Free Installation: The process of installing these ratchet-style chain binders is simple. You will not require any hardware or professional help when installing it. Here's the simple steps to save you time:- Take the chain binder and unscrew the hooks into an open position, turn about 15 times on both sides. Connect both hooks to different ends of the chain and anchor point. Now, start ratcheting with the binder to tighten the chain and the loads will be secured. If you want to release the chain binder then go with a slow process. First, click the release tension binder and twist it in the opposite direction to release the tension. Start unscrewing the and keep doing it until the chain is loose, release the hook from the chain. Note: Our binder meets FMCSA and DOT Compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.