5/16in x 6ft Long Shank J Hook Tow Chain w. RTJ Cluster & Grab Hook, 2PK

  • Mfr # CH5166-J-RTJx2

  • Zoro # G016262390


product price:  $116.99
/pk 2, $58.50/ea
Free Shipping & Returns

Key Features

Color
Gold Chromate
Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH5166-J-RTJx2
Zoro #
G016262390
UPC #
-
Country of Origin
China

Dimensions

Length
5/16 in

Details

Color
Gold Chromate

Description

Pack Size: 2 packWorking Load Limit:4,700 lbs.Capacity:18,800 lbs.Chain Length: 6 FeetJ Hook Length: 15in Weight:13.5 lbsEnd Fitting: 15in J Hook on one end and RTJ Cluster and Grab Hook on the other.Note:Ratings governed by the National Association of Chain Manufacturers NACM.This tow chain is ideal for the auto towing, transport and wrecking industry. You can tow or tie-down any vehicle, large or small with the versatile hooks on this chain assembly. The large J Hook is wide enough to fit over Super Duty axles.
  • Heavy-Duty Towing Capability - Made to handle heavy loads, this G70 bridle tow truck chain with a 4700 lbs Working Load Limit & 18,800 lbs capacity is a go-to choice for heavy-duty towing operations.
  • Extended Reach for Versatile Towing - With a chain length of 6 feet, it provides ample length to tackle a variety of towing situations, from car wrecker recovery to transporting sizable cargo.
  • Flexible Hook Configurations - The integration of a 15" Long Shank towing J Hook, an RTJ Cluster Hook and a Grab Hook offers adaptable attachment options for different vehicle types and towing requirements.
  • Professional Towing Solution - Ideal for towing experts and those in the transport industry, this G70 Bridle Tow Chain stands as reliable tow equipment, ensuring secure and efficient towing practices even in demanding car wrecker recovery scenarios.
  • Dependable Towing Gear - Crafted for durability and robustness, this tow chain is a critical component of your towing arsenal. Its combination of strength, versatility and safety features makes it an essential tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.