Shop MYTEE PRODUCTS

6 ftx8 ft Heavy Duty BLACK 18oz Vinyl Utility Tarp Waterproof, Multipurpose, Cars, Boats 2PK

  • Mfr # VT18-6x8-BLKx2

  • Zoro # G022785685


product price:  $92.69
/pk 2, $46.35/ea

Key Features

Tarp Material
Vinyl
Fabric Weight
18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VT18-6x8-BLKx2
Zoro #
G022785685
UPC #
840223642324
Country of Origin
China

Details

Color
Black
Tarp Material
Vinyl
Item
Utility Tarps
Fabric Weight
18 Oz

Description

Size: 6 ft x 8 ft 18oz Black Vinyl Utility Tarps 100% Waterproof w/ Heat Sealed Seams Grommets every 2 feet on the hems. UV Protection Size is Cut Size. Tarps may be 3-5% smaller Thickness: 21 mil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.