
6in x 50ft Black PVC Tarp Repair Tape 8.8 oz SOLD BY ROLL
Mfr # TTAPE-BLACK
Zoro # G616250247
product price:Â $80.69
/ea
Free Shipping & Returns
Key Features
Tarp Material
PVC Fabric
Fabric Weight
8.8 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TTAPE-BLACK
Zoro #
G616250247
UPC #
840223616073
Country of Origin
China
Details
Color
Black
Tarp Material
PVC Fabric
Fabric Weight
8.8 Oz
Description
A torn tarp during transportation is very risky and you cant get another one immediately during transit. However, you can get an instant fix - 6in x 50ft Black 8.8 oz PVC Tarp Repair Tape SOLD BY ROLL. You can cut these tapes into your desired size and apply them to the small tears, punctures, and holes in the tarps. It is self-adhesive, light in weight, and robust to ensure long service life. Learn more about this product below:Size Details: You will find this black tarpaulin tape in 50 feet length and 6 inches in width. It offers a great temporary solution during transportation, enabling a hassle-free journey for truckers and drivers. Hence, reducing the burden of carrying an additional tarp kit, which takes up too much space. All these tarp tapes are sole by roll. Heavy-Duty Tarp Repair Tape: The tapes are designed from 8.8 oz PVC fabric, which is coated with polyurethane, making it durable. Its lightweight, enabling you to use it in outdoor settings for up to 5 years. The adhesive strength increases over time if maintained properly. The fabric further ensures uninterrupted operational efficiency amid challenging environmental conditions, like rain, UV, etc. It will offer good tensile strength and resistance against abrasion, chemicals, and acids to a certain degree.Heat-Activated Adhesive: We have upgraded our tape composition for better functionality over time. We have eliminated plasticizers in the fabric, making the adhesive more strong, and increasing the resistance to extreme temperatures. Additionally, the absence of a plasticizer will increase the capability of the bond, ensuring its functionality. If you want to store these tapes, keep them in a dry place, and they will remain the same for two years.Wide Usage: Its an efficient temporary fix for tarps, tents, awnings, hay covers, shelters, boat tarps, seats and covers, banners, and more. You have to apply both sides of the tears, punctures, and holes. Also, you can join two tarps or reinforce the stress points with our tape. These will work best between temperatures ranging from -20 degrees celsius to 70 degrees celsius.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.