Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7ft Safety Board - Piano Moving Pad Skid Board - Equipment Movers Blue

  • Mfr # PMB-7FT

  • Zoro # G016521664


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMB-7FT
Zoro #
G016521664
UPC #
840223637641
Country of Origin
China

Details

Color
Blue
Material
Plastic

Description

Piano falling from a building or rumbling down the steps seems only good in moviesnot real life. If a piano is slightly out of control, it might ruin your foot for a long time, and you may lose your piano for a lifetime. So, to help people with a piano and a moving habit, weve added a piano moving board of 7 feet. It offers various benefits, explore below. Even Weight Distribution: This 7 feet piano moving skid board is designed to move pianos of all sizes without any damage. The skid board has the following dimensions: 84 inches in length and 13 inches in width. It is highly trusted by moving professionals as it makes piano movement easier. E-track Compatibility: Our piano skid board has three e-track slots on both sides of the rail, which are compatible with standard cam buckle straps. Youll have a secure and tight fit, providing better stability during shifting. Solid Hardwood Material: The skid board material is of high qualitycovered with a dark blue pad. The padded features a distinctive lip to firmly secure the piano from slipping off. The polyester fabric protects the piano from scratches or damage. To prevent it completely from scratches and sudden impacts, use a moving blanket and secure it from moving rubber bands. Easy Maneuverability: We have added four sustainable hemp rope handles to the moving board, 2 on each side of the railnear the e-track slots. We have added a polyester tape handle in the front too for easy maneuvering. It will be best to use a moving dolly for easy movement on different surfaces or vehicles. Distinctive Lip for Security: This is for an added layer of security to prevent the piano from slipping during loading and unloading. Moreover, it becomes a significantly easier and safer process, keeping the piano securely strapped. Storage: Store your piano temporarily during a move or renovation with our 7 ft moving board. Keep it above the floor to prevent moisture, and cover it with a moving blanket to eliminate dust from settling down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.