84 inx4 inx1/2 in Bucket Cutting Edge for Skid Steer & Loader - 30Mn Steel
- Mfr # BCEB-SB-84412-B
- Zoro # G022785944
product price:Â
$
193.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCEB-SB-84412-B
- Zoro #
- G022785944
- UPC #
- 840223693289
- Country of Origin
- China
Description
Are you looking for a bucket edge to protect and enhance the performance of your heavy machinery buckets? We introduces Viking’s skid steer bucket cutting edge in 84 in x 4 in x 1/2 in size. This cutting edge is made using 30 Mn steel material which is long-lasting, and reliable. You can protect your machinery buckets using our single bevel bucket edge in different industries such as agriculture, excavation, and construction. Here are the other crucial details of our skid steer bucket edge: Size: This skid steer bucket cutting edge is available in 84 inches length, 4 inches in width, and 1/2 in inches in thickness. The cutting edge has a drop height i.e. this bucket edge can withstand impact from this distance. Material & Durability: This cutting-edge tool is manufactured using 30 Mn steel material which is durable and water resistant. The lower carbon content of the material improves its weldability and toughness which is suitable for demanding applications like bucket edges which require high abrasion resistance. Versatile Application: Our bucket edge can be an essential tool for you to protect the bucket, and improve its cutting and digging performance. It can be used in construction and earthmoving, mining and quarrying, and agriculture industry. This cutting edge is suitable for heavy machinery buckets such as loaders and excavators. Two Installation Ways: Effortlessly install this cutting edge with two flexible methods. Weld it onto the bucket for a seamless, flat surface, or opt for bolt-on assembly by drilling holes for added convenience and versatility. Easy Replacement: This steer bucket cutting edge comes with two-way installation. You can easily weld it or bolt the edge onto the bucket to replace it. This two-way installation allows it to be used with different ranges of machinery and buckets and adapt to different needs. Want more similar bucket-cutting edges, find them here. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages (both economic and non-economical) after using said equipment. We (including insurers, employees, officers, directors, associates, and agents) take no responsibility for any damages, demands, claims, rights of action, or causes of action in the present or future, whether known or unknown, anticipated or unanticipated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.