8PK 2inx120in Car Tie Down Straps for Trailer with Flat Hook - 3333 LB WLL Black, 8PK
- Mfr # RST-210SM-BLKx8
- Zoro # G025022091
product price:Â
$
138.99
/pk of 8, $17.37/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RST-210SM-BLKx8
- Zoro #
- G025022091
- UPC #
- 199145062087
- Country of Origin
- Cambodia
Description
This 2in x 10ft size is available in black, an additional color option other than yellow that fits your aesthetic requirements (no change in functionality). This car tie-down strap is equipped with vast features, including a sewn flat hook, an O-ring, a cordura protective sleeve, durable polyester webbing, and more. The sleek and low-profile design seamlessly fits into most trailer rub rails and anchor points, making it an choice for car haulers and tow truckers. Gold Chromated O-Ring: The flexible end webbing features a 2in gold chromated carbon structural steel O-ring (to protect against corrosion & rust in outdoor environments). It allows the strap to feed through and form a secure lasso that ensures continuous wrap around the wheel/tire. Moreover, to keep the strap centered on the ratchet while ensuring proper ratchet tensioning. Ratchet Mechanism: Another key feature of this car tie-down strap is the ratchet buckle with plastic handle that allows truckers to achieve the desired webbing tension. Moreover, it reduces strap slippage and snap-back risks, keeping the webbing aligned and evenly tensioned. Lastly, the ratchet is equipped with a rubber handle for a comfortable grip. Polyester Webbing: The webbing quality plays a crucial role in cargo securement. That's why our side-mount wheel ratchet strap is constructed from black polyester. Lastly, the working load limit and breaking strength of this strap are 3,333 lbs and 10,000 lbs, respectively. Place the wheel chocks to restrict the vehicle's rolling. Place the free end of the strap around the side of the tire (wrapping around the vehicle). Pull the strap for a snug fit. Secure the flat hook on the trailer's rail or stake pocket. Ensure the hook is flat and seated fully. Feed the loose webbing strap through the ratchet spool and pull through until there's just a little slack remaining. Tighten the strap (move the ratchet to-and-fro) to achieve the desired tension. Lock the ratchet handle until it clicks. Note: Please use 4 tie-downs for a vehicle for better security. We are providing one in this. Multi-Vehicle Compatibility: Our tire ratchet strap is designed to haul race cars, jeeps, pickup trucks, SUVs, UTVs, luxury vehicles, and more. It will effectively safeguard various tire/wheel sizes, making it a choice for car haulers, tow trucks, and rollback trailers. There are other side-mount wheel nets ratchet straps with color options for truckers to explore.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.