Airbag / Parachute Fabric Heavy Duty 14oz 3pc Set 6ft Drop
- Mfr # LT6FT3PC-AB
- Zoro # G022785975
product price:Â
$
941.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT6FT3PC-AB
- Zoro #
- G022785975
- UPC #
- -
- Country of Origin
- China
Description
Mid Piece: 20 ft x 18 ft End Pieces: 20 ft x 20 ft Fabric: Made with Airbag Nylon Fabric on the sides and SuperLight 14 Oz. Vinyl On Top Airbag Nylon Fabric: This coated nylon airbag fabric offers superior tear strength at a much lighter weight as compared to Vinyl. While this fabric is Water Repellent, sitting water will eventually seap through it. Hence we only use the nylon fabric to fabricate the sides and flaps on the tarp and not the top. Seams: Heat-sealed seams make the tarps 100% waterproof on top and Water Repellent on the sides Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet inD in Rings: Three rows of inD in Rings box stitched with protection flaps so the hooks from bungee straps don ftt damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Black on Top and on the Sides Note: Do not use for Oversize Loads (wider than 102 in). For such loads the nylon fabric may lay on top of the load. While this fabric is Water Repellent it is not Water Proof and sitting water will eventually seep through.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.