Shop MYTEE PRODUCTS
Create Account
Black Carbon Steel Fuel Tank Strap for Volvo 21076941 Corrosion Resistant
- Mfr # FTS-21076941
- Zoro # G325022135
product price:Â
$
71.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTS-21076941
- Zoro #
- G325022135
- UPC #
- 840223637283
- Country of Origin
- China
Description
Give proper support to your fuel tank with our heavy-duty bracket. Don't overlook this crucial component while traveling. It eliminates various risks. One such significant challenge is unnecessary movement or vibrations during transit. It's best to install a fuel tank strap and avoid safety hazards. Learn more about Mytee Products' fuel tank brackets for VNL models. Measurements: This fuel tank support bracket has a 2-inch width, 3 mm thickness, and 4 1/4-inch bolt size. The strap fits perfectly with the VNL fuel tanks, keeping it fixed beneath the vehicle. Strong & Durable Material: The black heavy-duty fuel tank support bracket is engineered with a highly durable material called 'Carbon Structural Steel'. It has a black painting coating that protects the metal and ensures its longevity, and productivity. The coating makes it corrosion, UV, and weather-resistant. Functional Design: The design is crafted as per the vehicle model to ensure a secure and snug fit beneath the vehicle. It includes a T-bolt and brackets above the strap for a stable connection. It can also withstand vibrations, shocks, and other external impacts. User-oriented: It's a simple design and mechanism. Technicians and vehicle owners can ensure balance with it and not worry about interference with other components or reduced ground clearance. Compatibility: Replaces VNL OEM: 21076941 Fits VNL Models Replaces Automann Part No.: M96941
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.