Shop MYTEE PRODUCTS
See all product information
Create Account
Chrome & Black Bumper Cover Grille Kit w/Bug Screen for VNL Replaces 20370165
- Mfr # GRILLE-VNL-0417-KIT
- Zoro # G225021900
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Color
Silver / Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRILLE-VNL-0417-KIT
- Zoro #
- G225021900
- UPC #
- 840223691599
- Country of Origin
- China
- Material
- ABS Plastic
- Color
- Silver / Black
Description
Mytee Products introduces replacement OEM 20505759 Black Chrome Grille Kit w/ Bug Screen & Stripe for VNL (2004-2017). It has a chrome finish and black (horizontal & vertical bars) for aesthetic appeal. It's compatible with the VNL semi-truck of (2004-2017) make and model. Also, it provides direct after-market replacement for OEM part number 20505759. Some of its other specifications are mentioned below:- Measurements: The overall length and width of our VNL grille are 45 1/4-inches and 28 1/4-inches, respectively. It combines chrome and black finish for a sleek and modern look. High-Quality Material: We have engineered this grille from ABS (Acrylonitrile Butadiene Styrene) plastic to ensure impact resistance and robustness during hauling. The guard includes a bug screen and stripe to protect against small bugs from entering the engine. The grille is more lightweight than metal and other materials. Compatibility: Our chrome grille is compatible with specified make and model semi-trucks. A direct aftermarket replacement part, providing seamless functionality. Check the compatibility list below:- Fits VNL (2004-2017) Semi Trucks. Replaces OEM part number 20505759. Usability: Our VNL series Semi Truck protects the radiator and engine air filter hose from garbage, debris, bugs, and other components entering. It includes a bug screen (mesh) that keeps all these unwanted things from entering and ensuring seamless airflow and cooling efficiency. Simple-to-Install: The installation process is simple. You can do it yourself or connect to a professional. If you're planning DIY then follow the below process. Firstly, gather essential tools, including a socket wrench set, screwdrivers, and possibly a drill (if the pre-drilled holes are unavailable). You need mounting hardware, like bolts, screws, or clips (not included). Don't forget to wear safety gloves and protective eyewear. Remove the existing grille if there are any. Clean it to remove dirt, grease, or debris for proper adhesion and fitting. Position the grille on the truck's front panel. If holes are needed, kindly drill them as per your requirements. Use mounting tools to attach and tighten the grille for even alignment. Take the truck for a short drive to verify firm fitment. Loose mounting causes misalignment and rattling. Engine overheating or reduced cooling efficiency. The material degrades/rusts over time. Note: Check the compatibility models and OEM part numbers before purchasing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.