24inx29in Heavy-Duty Stainless Steel Quarter Fenders w/ Triangle Brackets Set of 2
- Mfr # QF-TRI-2429-SS
- Zoro # G825021317
product price:Â
$
240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QF-TRI-2429-SS
- Zoro #
- G825021317
- UPC #
- 199145084942
- Country of Origin
- China
Description
The triangular support bracket enhances rigidity and load distribution, helping the fender stay securely aligned while reducing ongoing maintenance. Size & Compatibility: This braceless quarter fender is 24in long, 29in high, and 2in wide. The tube of the fender is 29 1/8in long and has a 2in diameter. The plastic baffle of the fender is 5 7/8in high. This semi-truck fender set is compatible with most 18-wheelers, semi-trucks, and Class 8 trucks. Durable Construction: This quarter fender set is made using stainless steel, which is strong and durable to stay protected from rust, and can withstand trucking conditions. It comes with a polished mirror-like finish that provides a, shiny appearance and enhances the vehicle's look. Triangular Bracket Design: The triangular bracket design means that the fender is supported by a larger, stronger triangular bracket assembly. It helps to distribute weight and vibration force more evenly. The triangular bracket is paired with fixing plates and rubber pads to provide a rigid and reinforced mounting system. Application: The quarter fender set controls mud, water, and road debris from being thrown backward by the tires. It reduces the risk of accidents caused by road debris. It is commonly used with trucks, semi-trucks, and trailers. Inclusion: This quarter fender kit includes: Stainless Steel Quarter Fenders Triangular Brackets that attach to the truck frame Plastic baffles to minimize direct tire spray from hitting the metal fender Long strip fixing plate and rubber pad that improves stability and protects the fender surface 2 Installation Sockets for connecting parts Bolts, nuts & clamps for installation How to Use this Quarter Fender Set Preassemble the fender with the plastic baffle. Prepare the vehicle for mounting the fender set by parking it on a flat surface. Mount the tube bracket on the truck frame above the rear tires. Now, mount the pre-assembled fender by lifting it onto the tube bracket. Align it above the tire. Secure & fully tighten all bolts and clamps on the fender, brace, support rods, and tube. Care & Maintenance Guidelines Inspect brackets and bolts periodically, especially after the first few trips. Clean polished surfaces regularly to maintain appearance. Replace or adjust any worn-out hardware over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.