Ground Protection Mats - Black 4ft x 8ft, Diamond Plate Tread and Smooth Surface
- Mfr # GPM-4x8x05-S
- Zoro # G825021881
product price:Â
$
253.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM-4x8x05-S
- Zoro #
- G825021881
- UPC #
- 840223645455
- Country of Origin
- China
Description
Are you looking for a temporary pathway to protect gardens and grasses? Yes, then we have got you covered with a 4ft x 8ft Heavy-Duty Ground Protection Mat - Black Diamond & Smooth Plated. This new addition has one side diamond plated of Type B, allowing machines or heavy-duty vehicles to drive through this path. However, it can hold up to 120 ton weight and it has a crush rating of 240 PSI (crossing this will lead to operational inefficiencies). You can utilize this mat to create flooring during events, drive through heavy machinery from lawns, or muddy/squishy/wet areas. It has more specifications that you can explore below:- Measurements: This black GPM is 8 feet long and 4 feet wide. It has a 1/2in thickness for the seamless temporary pathway. You can drive skid steers or other mentioned load-limit vehicles. It can withstand a load of up to 120 Ton but it has a crush rating of 240 PSI. Do not exceed the mentioned weight limit. Versatile Applications: It's a highly flexible product that you can place on different types of grounds, including uneven, squishy, muddy, bumpy, or more. It will provide seamless compatibility to vehicles following the diamond plate tread pattern on the top surface. It's a Type B tread pattern that efficiently allows vehicles to pass through. Meanwhile, the bottom part is smooth. Non-Slippery Material: We have constructed this construction mat from virgin HDPE (High-Density Polyethylene) material. It has great load-bearing capacity and it can withstand changing weather conditions, temperature range from -30 Degrees C to 60 Degrees C. Additionally, non-water absorbent material ensures resistance against acid and alkali. Thus, enhancing long service life in indoor and outdoor settings both. Even Weight Distribution: The top surface has a Type B tread pattern, which is specifically for vehicles and machines. The raised HDPE provides an even distribution of loads, allowing a smooth drive-through for vehicles. The textured design further restricts liquid, dust, and debris. The mat includes pre-drilled holes to connect two or more mats together for a seamless pathway. To make a complete secure pathway, you will need either single connectors or double (sold separately). Easy to Carry: It's a two-person carry GPM. It includes hand-handle space to enable easy transportation from one place to another. You can stack these mats when not in use. You don't heavy vehicles of equipment for these mats to be placed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.