Shop MYTEE PRODUCTS
See all product information
Create Account
Plastic Strapping, 3/4 in W, 0.040 in Thick, 3,000 ft L, 1,800 lb Break, Hand
- Mfr # POLYS-34040
- Zoro # G116521656
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Green
Core Diameter
16 in
Strapping Length
3,000 ft
Strapping Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POLYS-34040
- Zoro #
- G116521656
- UPC #
- 840223683624
- Country of Origin
- China
- Material
- Polyester
- Color
- Green
- Item
- Plastic Strapping
- Strapping Finish
- Embossed
- Strapping Grade
- Hand Strapping
- Break Strength
- 1,800 lb
Dimensions
- Core Diameter
- 16 in
- Strapping Length
- 3,000 ft
- Strapping Width
- 3/4 in
- Thickness
- 0.040 in
- Core Width
- 6 in
Description
Solve and organize your packaging problems with Mytee Products new addition dubbed Green 3000ft x 3/4 in x 0. 040 in Polyester PET Strapping Roll for Packaging 1,800 lbs Break Strength. The highly durable strapping secures goods and pallet contents from slippage or shifting, providing relentless commitment during transportation. Utilize this perfect banding roll for bundling up multiple items together, including medium-sized boxes, pallets, wood, and more. The lightweight design is easier to use and carry, providing more flexibility than steel and less elongation than polypropylene material. Learn more about this environmentally friendly strap roll below:- Measurement Description: The length, width, and thickness of our banding roll are as follows; 3,000 feet, 3/4-inch width, and 0. 040-inch thickness. It has a core size of 16 inches x 6 inches, enabling you to cover high-volume applications while reducing the frequency of roll changes. We have other sizes too for you, like 1/2 in width with 780 lbs breaking strength & 0. 025 in thickness, 3/4 in with 2,500 lbs breaking strength & 0. 050 in thickness, and 5/8 in width with 1,400 lbs breaking strength & 0. 035 in thickness. Strapping Material: Our strapping roll is engineered from Polyethylene Terephthalate PET material which is composed of high-quality polyester fibers, providing resistance to bending. It will withstand substantial loads with manual applications. It has a working load limit of 1,500 lbs and a breaking strength of 1,800 lbs with low permeability, restricting water flow. Thus, making it perfect for different environmental conditions. It has a textured embossed finish to provide a better grip. AAR Approved: Our UV and water resistant rolls are hand grade manual applications and have the American Association of Railroads AAR certification. Thus, making it suitable for packing medium-sized boxes/packages, binding together newspapers, pipe, lumber, concrete blocks, warehouse packaging of transportation companies, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.